
Modern Ruff Flushmount (X83101MGOP 305XNZY) (Discontinued)
- Mfr # X83101MGOP
- Zoro # G302617750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X83101MGOP
Zoro #
G302617750
UPC #
795853649536
Country of Origin
China
Description
The Modern Ruff Flushmount by Matteo Lighting is a crisp and handsome addition to spaces. As its name implies, a simple, spherical glass shade is dressed up with a ruffled, round metal backplate that nods to the stiffly starched collars used in the mid-16th to 17th century to accented the necks of garments. A bold finish keeps this piece modern as it lends an even layer of illumination to surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: MetalShade Material: White Opal Glass 10 in Option: One 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#14 in Option: One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included) 10 in Option Canopy: Diameter 5.88" 10 in Option Fixture: Height 7.13", Diameter 9.88", Weight 5Lbs 14 in Option Canopy: Diameter 9.88" 14 in Option Fixture: Height 9.13", Diameter 13.88", Weight 7Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.