Zoro Homepage
This item is Discontinued.
Matteo Lighting Particles Wall Sconce (W58201CHCL 305UT5H) W58201CHCL

Particles Wall Sconce (W58201CHCL 305UT5H) (Discontinued)

  • Mfr # W58201CHCL
  • Zoro # G002617036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W58201CHCL
Zoro #
G002617036
UPC #
754495932178
Country of Origin
China

Description

Inspired by the world of science, the Particles Wall Sconce by Matteo Lighting is a small, simple, and sophisticated addition to a range of spaces. Anchored by a round wall plate, this wall sconce can face up or down as a smoothly arced arm supports a spherical glass shade. A single candelabra shines within this glass piece, lending a bright touch to surroundings as a bold mix of finishes and grommet detailing dresses this fixture up, making a handsome statement. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • One 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#One 40 Watt (440 Lumens) 120 Volt E12 Candelabra Base Krypton Lamp(s) (Not Included)
  • Backplate: Diameter 4.75"
  • Fixture: Width 5.88", Height 11.5", Depth 7.5", Weight 3Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.