
Razz Bath Bar (S15702AGOP 305XN0L) (Discontinued)
- Mfr # S15702AGOP
- Zoro # G402632806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S15702AGOP
Zoro #
G402632806
UPC #
754495934943
Country of Origin
China
Description
The Razz Bath Bar by Matteo Lighting is a glamorous blend of form and function. With an 80Â’s inspired sense of style, a bold pairing of metal and glass adds some handsome flair to spaces as this piece diffuses a lovely and welcoming layer of light onto surroundings. A sleek, oval-shaped backplate with a beautiful finish supports an evenly spaced arrangement of glass globes, ready to make a bright statement wherever installed. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless SteelShade Material: Opal Glass 2 Light Option: Two 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Light Option: Three 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#4 Light Option: Four 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included) 2 Light Option Backplate: Width 11", Height 4.38" 2 Light Option Fixture: Width 14.75", Height 6.75", Depth 6.13", Weight 3Lbs 3 Light Option Backplate: Width 17", Height 4.38" 3 Light Option Fixture: Width 21.38", Height 7.13", Depth 6.13", Weight 5Lbs 4 Light Option Backplate: Width 24", Height 4.38" 4 Light Option Fixture: Width 28.13", Height 7.38", Depth 6.13", Weight 7Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.