Zoro Homepage
This item is Discontinued.
Matteo Lighting Razz Wall / Flushmount (X15713AGOP 305XM1E) X15713AGOP

Razz Wall / Flushmount (X15713AGOP 305XM1E) (Discontinued)

  • Mfr # X15713AGOP
  • Zoro # G402614659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X15713AGOP
Zoro #
G402614659
UPC #
754495935001
Country of Origin
China

Description

The Razz Wall / Flushmount by Matteo Lighting is a dynamic and decorative addition to interior spaces. Inspired by 80Â’s designs, a sleek and uniquely shaped metal backplate is dressed up with a beautiful finish and frames a set of glass globes set on its surface. In varying sizes, the closely nestled spherical glass shades diffuse an even and lovely layer of illumination to bring rooms a bright and sophisticated touch. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Opal Glass
  • Three 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Canopy: Diameter 10"
  • Fixture: Width 15.38", Height 8.13", Depth 12.75", Weight 8Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.