Zoro Homepage
This item is Discontinued.
Matteo Lighting Razz Wall Sconce (S15711AGOP 305XN0P) S15711AGOP

Razz Wall Sconce (S15711AGOP 305XN0P) (Discontinued)

  • Mfr # S15711AGOP
  • Zoro # G602632743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15711AGOP
Zoro #
G602632743
UPC #
754495934974
Country of Origin
China

Description

Making a chic statement, the Razz Wall Sconce by Matteo Lighting is a cool, contemporary piece with an 80Â’s style inspired design. A sleek, beautifully finished backplate adds a dynamic touch to the smooth, glass globe it supports. Simple yet sophisticated, the single glass shade of this wall sconce filters a lovely and even layer of light throughout a space, for a pretty and practical addition to a variety of rooms. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Opal Glass
  • One 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Small Option Backplate: Diameter 4.75"
  • Small Option Fixture: Width 6.38", Height 7.5", Depth 6.13", Weight 2.5Lbs
  • Medium Option Backplate: Diameter 4.75"
  • Medium Option Fixture: Width 7.13", Height 7.5", Depth 8.13", Weight 3.5Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.