Zoro Homepage
This item is Discontinued.
Matteo Lighting Sphericon Pendant (C72203CHOP 305UR8N) C72203CHOP

Sphericon Pendant (C72203CHOP 305UR8N) (Discontinued)

  • Mfr # C72203CHOP
  • Zoro # G802616871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72203CHOP
Zoro #
G802616871
UPC #
754495929819
Country of Origin
China

Description

The Sphericon Pendant by Matteo Lighting is a dynamic combination of medieval and modern styles, bringing a bold blend of materials and finishes to a variety of spaces. With a diamond-shaped silhouette, this pendant has a conical metal top that mirrors the shape of the glass shade below it and a smooth metal band with minimal grommet detailing wraps around the space where they meet. A small vented top attaches this piece to a looped chain as a two-tone finish highlights the metal elements of this handsome pendant, lending an even layer of light to surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • Canopy: Diameter 4.75"
  • Fixture: Height 17.75", Diameter 14", Weight 16Lbs
  • Maximum Hanging: Length Adjustable From 23.75", Adjustable To 89.75"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.