Zoro Homepage
This item is Discontinued.
Matteo Lighting Stellar Flushmount (X75307AGCL 305XK1E) X75307AGCL

Stellar Flushmount (X75307AGCL 305XK1E) (Discontinued)

  • Mfr # X75307AGCL
  • Zoro # G102619107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X75307AGCL
Zoro #
G102619107
UPC #
754495933274
Country of Origin
China

Description

Add an elegant, astral attitude to your interior spaces with the Stellar Flushmount from Matteo Lighting. A mid-century inspired design at home in modern décor, it uses a wide disc ceiling mount to send down six smooth metal stems of different heights set around a long central one, each ending in candelabra-style sockets. The otherwise-open lamping is restrained by glass globe shades that reduce direct glare, leaving the fixture easily able to illuminate its surroundings with an ambient warmth. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • One 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Canopy: Diameter 12.63"
  • Fixture: Height 13.5", Diameter 14.63", Weight 12Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.