Zoro Homepage
This item is Discontinued.
Matteo Lighting Stellar Middle Wall Sconce (W75322AGOP 305XM09) W75322AGOP

Stellar Middle Wall Sconce (W75322AGOP 305XM09) (Discontinued)

  • Mfr # W75322AGOP
  • Zoro # G602613568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W75322AGOP
Zoro #
G602613568
UPC #
754495933830
Country of Origin
China

Description

The Stellar Middle Wall Sconce by Matteo Lighting is a streamlined and straightforward composition that is dressed up with a bold, two-tone finish. Inspired by mid-century lamp posts, a single smooth rod supports a pair of crisp globe-shaped shades at either end of its form as it is grasped at its center by a simple arm. Anchored by a circular backplate, this wall sconce can be installed vertically or horizontally to complement the spaces it brightens, bringing a dynamic and tailored touch to its surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • Two 25 Watt (250 Lumens) 12 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Small Option Backplate: Diameter 4.75"
  • Small Option Fixture: Width 4.75", Height 18", Depth 5.88", Weight 3Lbs
  • Small Option Shade: Diameter 4.38"
  • Medium Option Backplate: Diameter 4.75"
  • Medium Option Fixture: Width 4.75", Height 24", Depth 5.88", Weight 4Lbs
  • Medium Option Shade: Diameter 4.38"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.