Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Matteo Lighting Tillie Pendant (C73801WHOP 305XM1V) C73801WHOP

Tillie Pendant (C73801WHOP 305XM1V) (Discontinued)

  • Mfr # C73801WHOP
  • Zoro # G602614312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C73801WHOP
Zoro #
G602614312
UPC #
754495934363
Country of Origin
China

Description

The Tillie Pendant by Matteo Lighting brings a lively decorative addition to the home. Crafted from stainless steel, this capsule-shaped fixture is dropped from a circular canopy and adjustable chain suspension. Its upper half is given a smooth, matte finish that cleanly contrasts with a brass band at its center. Its lower half is comprised of a glass shade that encloses a single incandescent bulb and filters its warm light for a soothing glow. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Glass
  • Small Option: One 40 Watt (280 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)#||#Medium Option: Three 40 Watt (280 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Small Option Canopy: Diameter 4.75"
  • Small Option Fixture: Height 12.38", Diameter 7.13", Weight 5.5Lbs
  • Small Option Maximum Hanging: Length Adjustable From 18.38", Adjustable To 84.38"
  • Medium Option Canopy: Diameter 4.75"
  • Medium Option Fixture: Height 18.75", Diameter 11", Weight 11.5Lbs
  • Medium Option Maximum Hanging: Length Adjustable From 24.75", Adjustable To 90.75"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.