Zoro Homepage
This item is Discontinued.
Matteo Lighting Tone LED Flushmount (M15302WHAG 305XK1D) M15302WHAG

Tone LED Flushmount (M15302WHAG 305XK1D) (Discontinued)

  • Mfr # M15302WHAG
  • Zoro # G402619098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M15302WHAG
Zoro #
G402619098
UPC #
754495930952
Country of Origin
China

Description

A twist on the traditional, the Tone LED Flushmount by Matteo Lighting has a simple, circular silhouette that is elevated with a contrasting, two-tone finish. Sleek and contemporary, this minimalistic piece lends spaces an even and bright layer of light through a frosted glass shade. Built with a dynamic blend of materials and highlighted by bold finishes, this flushmount is a versatile and handsome design that brings a sophisticated touch to the spaces it brightens. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Frosted White Glass
  • Medium Option: 22.5 Watt (1480 Lumens) 120 Volt Integrated LED: CRI: 90 Color Temp: 3000K Lifespan: 50000 hours#||#Large Option: 35 Watt (2220 Lumens) 120 Volt Integrated LED: CRI: 90 Color Temp: 3000K Lifespan: 50000 hours
  • Medium Option Fixture: Height 2", Diameter 12", Weight 4Lbs
  • Large Option Fixture: Height 2", Diameter 16", Weight 7Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.