Zoro Homepage
This item is Discontinued.
Matteo Lighting Trydor Flushmount (M14302BKAG 305XM11) M14302BKAG

Trydor Flushmount (M14302BKAG 305XM11) (Discontinued)

  • Mfr # M14302BKAG
  • Zoro # G102614140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14302BKAG
Zoro #
G102614140
UPC #
754495935582
Country of Origin
China

Description

Trydor is an ultra modern take on the traditional flush mount with a higher profile.This two-tone series features a thick Black or White band with a thin contrasting finish of either Chrome or Aged Gold Brass. A versatile fixture, suitable for any room. Material: Stainless Steel
  • Shade Material: Opal Glass
  • 12 in Option: Two 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)#||#16 in Option: Three 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 12 in Option Canopy: Diameter 12"
  • 12 in Option Fixture: Height 3.5", Diameter 12", Weight 6Lbs
  • 16 in Option Canopy: Diameter 16"
  • 16 in Option Fixture: Height 3.5", Diameter 16", Weight 8Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.