Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Matteo Lighting Tux LED Flushmount (M11411BKAG 305XNYH) M11411BKAG

Tux LED Flushmount (M11411BKAG 305XNYH) (Discontinued)

  • Mfr # M11411BKAG
  • Zoro # G002616985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11411BKAG
Zoro #
G002616985
UPC #
795853649048
Country of Origin
China

Description

Style up your indoor living spaces with the elegant Tux LED Flushmount by Matteo. A sleek design that focuses on functionality without losing style, it pairs a square ceiling mount with a matching diameter frame of contrasting material that secures a white glass diffuser over integrated LED lamping. The diffuser blunts brightness from above, transforming it into a gentle layer of white light that washes across any area it is placed in. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Frosted Glass
  • 11 in Option: 20 Watt (2000 Lumens) 120 Volt Integrated LED: CRI: 90 Color Temp: 3000K Lifespan: 50000 hours#||#14 in Option: 30 Watt (3000 Lumens) 120 Volt Integrated LED: CRI: 90 Color Temp: 3000K Lifespan: 50000 hours
  • 11 in Option Fixture: Width 11", Height 2", Depth 11", Weight 3Lbs
  • 14 in Option Fixture: Width 14", Height 2", Depth 14", Weight 4Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.