Zoro Homepage

Brass Shim Coil - .010" x 6" x 100"

  • Mfr # B010-100

  • Zoro # G204944855


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B010-100
Zoro #
G204944855
UPC #
79423410478
Country of Origin
United States

Description

Brass shim coil - .010" x 6" x 100" maudlin products 260 brass shim coil are packaged individually and color coded with yellow labels describing thickness, width, length and material type. Sizes .001"-.009" are packaged in the small, white packages while size .010" and larger are packaged in the large brown boxes shown on the right. Quantity is 1 coil per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.