Zoro Homepage

Shim, Coil, SS, 0.007" x 24" x 50"

  • Mfr # 007-24-50

  • Zoro # G7303364


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.007 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007-24-50
Zoro #
G7303364
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.007 in
Shim Width
24 in
Width Tolerance
+/-0.500 in
Shim Length
50 in
Length Tolerance
+/-0.500 in
Thickness
0.007 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Color
Silver
Application
Brackets, Gaskets, Shims, Washers
Material
Stainless Steel
Meets/Exceeds
ASTM-A-109-98A
Shim Stock Type
Shim Stock Roll
Rockwell Hardness
B90-100
Temper
Full Hard
Item
Shim Stock,24" W,50" L,0.007" Thk
Product Type
Coiled Shims
Material Quality Standards
ASTM-A-109-98A
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Grade/Class
18-8
Pack Size
Small Pack
Finish
Plain

Description

Shim Stock,24 In. W,50 In. L,0.007 In. Thk, Shim Length 50 in, Shim Width 24 in, Thickness 0.007 in, Length Tolerance +/-0.500 in, Width Tolerance +/-0.500 in, Thickness Tolerance +/-0.00075 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Brackets, Gaskets, Shims, Washers, System of Measurement Inch, Material Quality Standards ASTM-A-109-98A, Pack Size Small Pack, Rockwell Hardness B90-100, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.