Zoro Homepage

Shim, Coil, SS, 0.008" x 12" x 100"

  • Mfr # 008-12-100

  • Zoro # G7303389


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008-12-100
Zoro #
G7303389
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Shim Width
12 in
Width Tolerance
+/-0.500 in
Shim Length
100 in
Length Tolerance
+/-0.500 in
Thickness
0.008 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Item
Shim Stock,12" W,100" L,0.008" Thk
Color
Silver
Temper
Full Hard
Shim Stock Type
Shim Stock Roll
Application
Brackets, Gaskets, Shims, Washers
Rockwell Hardness
B90-100
Meets/Exceeds
ASTM-A-109-98A
Material
Stainless Steel
Material Quality Standards
ASTM-A-109-98A
Product Type
Coiled Shims
System of Measurement
Inch
Manufacturer Location
Made in USA*
Finish
Plain
Pack Size
Small Pack
Material Grade/Class
18-8

Description

Shim Stock,12 In. W,100 In. L,0.008 In. Thk, Shim Length 100 in, Shim Width 12 in, Thickness 0.008 in, Length Tolerance +/-0.500 in, Width Tolerance +/-0.500 in, Thickness Tolerance +/-0.00075 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Brackets, Gaskets, Shims, Washers, System of Measurement Inch, Material Quality Standards ASTM-A-109-98A, Pack Size Small Pack, Rockwell Hardness B90-100, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.