Zoro Homepage

Shim D-3/8

  • Mfr # MSD-375-SS

  • Zoro # G4138681


product price: $40.39
/ea

Key Features

Thickness Tolerance
+/-0.004 in
Shim Width
5 in
Width Tolerance
+/-0.015 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD-375-SS
Zoro #
G4138681
UPC #
-
Country of Origin
United States

Dimensions

Shim Width
5 in
Width Tolerance
+/-0.015 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
Thickness
0.375 in
Slot Width
1 5/8 in
Slot Depth
3 5/8 in
Tab Width
2 1/2 in
Tab Height
1 in
Trade Size
D

Details

Thickness Tolerance
+/-0.004 in
Application
Brackets, Gaskets, Shims, Washers
Item
Slotted Shim,Slotted Shim,0.375" Thk
Material
Stainless Steel
Color
Gray
Temper
Soft (Annealed)
Slotted Shim Type
Slotted Shim
Material Grade/Class
18-8
Product Type
Slotted Shims
Pack Size
Small Pack
Finish
Plain
Manufacturer Location
Made in USA*

Description

Slotted Shim,Slotted Shim,0.375 In. Thk, Slotted Shim Type Slotted Shim, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.375 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Application Brackets, Gaskets, Shims, Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.