Zoro Homepage

Shim, Roll, 302, Full Hard, 6x100 Inx0.203mm

  • Mfr # 008-6-100

  • Zoro # G2715404


product price: $31.19
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008-6-100
Zoro #
G2715404
UPC #
794234102394
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+/-0.250 in
Thickness (mm)
0.203
Length
100"
Thickness (In.)
0.008
Thickness
0.008 in
Width
6"
Size
6 x 100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.001 in
Shim Temper
Full Hard
Tensile Strength (PSI)
185,000 psi
Color
Silver
Material
Stainless Steel
Rockwell Hardness
C40-45
Temper
Full Hard
Type
Roll
Item
Shim Stock,6" W,100" L,0.008" Thk
Meets/Exceeds
AMS-5906 & ASTM-A-666
Application
Tool and Die Set Up
Manufacturer Location
Made in USA*
Product Type
Coiled Shims
Material Quality Standards
AMS 5906B, ASTM-A-666-03
Pack Size
Small Pack
System of Measurement
Inch
Tensile Strength
185,000 psi
Material Grade/Class
18-8
Finish
Plain

Description

Shim Stock,6 In. W,100 In. L,0.008 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.008 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.