Shop MAUDLIN PRODUCTS

Shim, Roll, 316, Annealed, 12x50 In x0.076mm

  • Mfr # 316-003-12-50
  • Zoro # G3322426

product price: 
$
26.79
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.00015 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
316-003-12-50
Zoro #
G3322426
UPC #
794234120732
Country of Origin
United States
Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Thickness Tolerance
+/-0.00015 in
Shim Temper
Soft (Annealed)
Application
Used for Spacing
Material
Stainless Steel
Meets/Exceeds
AMS-5524, ASTM-A-260, ASTM-A-666
Temp. Range (F)
Not Available
Item
Shim Stock,12" W,50" L,0.003" Thk
Color
Silver
Rockwell Hardness
C40-45
Tensile Strength (PSI)
80,000 psi
Type
Roll
Temper
Soft (Annealed)
Material Quality Standards
AMS 5906B, ASTM-A-666-03
Material Grade/Class
316
System of Measurement
Inch
Tensile Strength
185,000 psi
Manufacturer Location
Made in USA*
Finish
Plain
Product Type
Coiled Shims
Pack Size
Small Pack
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Shim Thickness
0.003 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
50 in
Length Tolerance
+/-0.250 in
Thickness
0.003 in
Size
12 x 50"
Length
50"
Width
12"
Thickness (mm)
0.076
Thickness (In.)
0.003

Description

Shim Stock,12 In. W,50 In. L,0.003 In. Thk, Shim Length 50 in, Shim Width 12 in, Thickness 0.003 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.00015 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.