Shim, Roll, 316, Annealed, 6 x50 In x0.254mm

  • Mfr # 316-010-6-50
  • Zoro # G2323194
product price: 
$
24.25
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Shim Thickness
0.01 in
Thickness Tolerance
+/-0.001 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
316-010-6-50
Zoro #
G2323194
UPC #
794234120671
Country of Origin
United States

Dimensions

Shim Thickness
0.01 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
50 in
Length Tolerance
+/-0.250 in
Width
6"
Thickness (mm)
0.254
Size
6 x 50"
Thickness (In.)
0.010
Length
50"
Thickness
0.01 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Thickness Tolerance
+/-0.001 in
Shim Temper
Soft (Annealed)
Material
Stainless Steel
Item
Shim Stock,6" W,50" L,0.01" Thk
Temper
Soft (Annealed)
Rockwell Hardness
C40-45
Type
Roll
Color
Silver
Temp. Range (F)
Not Available
Tensile Strength (PSI)
80,000 psi
Meets/Exceeds
AMS-5524, ASTM-A-260, ASTM-A-666
Application
Cushion And Absorb Vibration
Material Quality Standards
AMS 5906B, ASTM-A-666-03
Finish
Plain
Product Type
Coiled Shims
Manufacturer Location
Made in USA*
Tensile Strength
185,000 psi
System of Measurement
Inch
Material Grade/Class
316
Pack Size
Small Pack
Shell Material
Stainless Steel
Wire Color
Silver

Description

Shim Stock,6 In. W,50 In. L,0.01 In. Thk, Shim Length 50 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Cushion And Absorb Vibration, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & reviews