Shim, Roll, 316, Annealed, 6 x50 In x0.508mm

  • Mfr # 316-020-6-50

  • Zoro # G0243354


product price:  $54.19
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316-020-6-50
Zoro #
G0243354
UPC #
794234120695
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
50 in
Length Tolerance
+/-0.250 in
Thickness (In.)
0.020
Size
6 x 50"
Width
6"
Thickness
0.02 in
Thickness (mm)
0.508
Length
50"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Thickness Tolerance
+/-0.001 in
Shim Temper
Soft (Annealed)
Type
Roll
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
C40-45
Material
Stainless Steel
Meets/Exceeds
AMS-5524, ASTM-A-260, ASTM-A-666
Application
Used for Spacing
Temper
Soft (Annealed)
Item
Shim Stock,6" W,50" L,0.02" Thk
Color
Silver
Material Quality Standards
AMS 5906B, ASTM-A-666-03
Pack Size
Small Pack
System of Measurement
Inch
Material Grade/Class
316
Finish
Plain
Product Type
Coiled Shims
Tensile Strength
185,000 psi
Manufacturer Location
Made in USA*

Description

Shim Stock,6 In. W,50 In. L,0.02 In. Thk, Shim Length 50 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.