Shop MAUDLIN PRODUCTS

Shim, Roll, 316, Annealed, 6x100 In x0.051mm

  • Mfr # 316-002-6-100
  • Zoro # G2254621

product price: 
$
21.29
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.0001 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
316-002-6-100
Zoro #
G2254621
UPC #
794234120893
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+/-0.250 in
Thickness (In.)
0.002
Thickness (mm)
0.051
Length
100"
Thickness
0.002 in
Width
6"
Size
6 x 100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Thickness Tolerance
+/-0.0001 in
Shim Temper
Soft (Annealed)
Meets/Exceeds
AMS-5524, ASTM-A-260, ASTM-A-666
Type
Roll
Application
Used for Spacing
Tensile Strength (PSI)
80,000 psi
Color
Silver
Rockwell Hardness
C40-45
Temp. Range (F)
Not Available
Item
Shim Stock,6" W,100" L,0.002" Thk
Temper
Soft (Annealed)
Material
Stainless Steel
Tensile Strength
185,000 psi
Manufacturer Location
Made in USA*
System of Measurement
Inch
Product Type
Coiled Shims
Material Grade/Class
316
Material Quality Standards
AMS 5906B, ASTM-A-666-03
Pack Size
Small Pack
Finish
Plain

Description

Shim Stock,6 In. W,100 In. L,0.002 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.