Shim, Roll, 316, Annealed, 6x100 In x0.127mm

  • Mfr # 316-005-6-100

  • Zoro # G2862325


product price:  $37.19
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316-005-6-100
Zoro #
G2862325
UPC #
794234120923
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+/-0.250 in
Thickness (mm)
0.127
Width
6"
Thickness (In.)
0.005
Size
6 x 100"
Length
100"
Thickness
0.005 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
316
Thickness Tolerance
+/-0.00025 in
Shim Temper
Soft (Annealed)
Rockwell Hardness
C40-45
Item
Shim Stock,6" W,100" L,0.005" Thk
Tensile Strength (PSI)
80,000 psi
Color
Silver
Temper
Soft (Annealed)
Application
Tool and Die Set Up
Material
Stainless Steel
Type
Roll
Meets/Exceeds
AMS-5524, ASTM-A-260, ASTM-A-666
Finish
Plain
Product Type
Coiled Shims
Material Grade/Class
316
System of Measurement
Inch
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Material Quality Standards
AMS 5906B, ASTM-A-666-03
Tensile Strength
185,000 psi

Description

Shim Stock,6 In. W,100 In. L,0.005 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.005 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00025 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.