Zoro Homepage

Shim Stock

  • Mfr # MSA-500-SS

  • Zoro # G4142726


product price: $47.69
/ea

Key Features

Thickness Tolerance
+/-0.004 in
Shim Width
2 in
Width Tolerance
+/-0.015 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA-500-SS
Zoro #
G4142726
UPC #
-
Country of Origin
United States

Dimensions

Shim Width
2 in
Width Tolerance
+/-0.015 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Thickness (mm)
12.7
Thickness (In.)
0.5
Thickness
0.5 in
Tab Height
1/2 in
Tab Width
1 in
Slot Depth
1 9/32 in
Slot Width
5/8 in
Trade Size
A

Details

Thickness Tolerance
+/-0.004 in
Color
Gray
Item
Slotted Shim,Slotted Shim,0.5" Thk,2" L
Material
Stainless Steel
Temper
Soft (Annealed)
Slotted Shim Type
Slotted Shim
Finish
Plain
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Product Type
Slotted Shims

Description

Slotted Shim,Slotted Shim,0.5 In. Thk,2 In. L, Slotted Shim Type Slotted Shim, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.5 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.