Zoro Homepage

Shim Stock

  • Mfr # MSB-250-SS

  • Zoro # G4142717


product price: $22.69
/ea

Key Features

Thickness Tolerance
+/-0.004 in
Shim Width
3 in
Width Tolerance
+/-0.015 in
Shim Length
3 in
Length Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB-250-SS
Zoro #
G4142717
UPC #
-
Country of Origin
United States

Dimensions

Shim Width
3 in
Width Tolerance
+/-0.015 in
Shim Length
3 in
Length Tolerance
+/-0.015 in
Thickness (mm)
6.35
Thickness
0.25 in
Thickness (In.)
0.25
Tab Height
5/8 in
Slot Depth
2 1/8 in
Slot Width
7/8 in
Tab Width
1 1/2 in
Trade Size
B

Details

Thickness Tolerance
+/-0.004 in
Item
Slotted Shim,Slotted Shim,0.25" Thk,3" L
Material
Stainless Steel
Application
Brackets, Gaskets, Shims, Washers
Color
Gray
Temper
Soft (Annealed)
Slotted Shim Type
Slotted Shim
Material Grade/Class
18-8
Pack Size
Small Pack
Finish
Plain
Manufacturer Location
Made in USA*
Product Type
Slotted Shims

Description

Slotted Shim,Slotted Shim,0.25 In. Thk,3 In. L, Slotted Shim Type Slotted Shim, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.25 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Application Brackets, Gaskets, Shims, Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.