Zoro Homepage

Shim Stock

  • Mfr # MSC-500-SS

  • Zoro # G4142665


product price: $43.59
/ea

Key Features

Thickness Tolerance
+/-0.004 in
Shim Width
4 in
Width Tolerance
+/-0.015 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-500-SS
Zoro #
G4142665
UPC #
-
Country of Origin
United States

Dimensions

Shim Width
4 in
Width Tolerance
+/-0.015 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
Thickness (In.)
0.5
Thickness (mm)
12.7
Thickness
0.5 in
Slot Depth
2 3/4 in
Tab Width
2 1/4 in
Tab Height
3/4 in
Slot Width
1 1/4 in
Trade Size
C

Details

Thickness Tolerance
+/-0.004 in
Color
Gray
Item
Slotted Shim,Slotted Shim,0.5" Thk,4" L
Material
Stainless Steel
Temper
Soft (Annealed)
Slotted Shim Type
Slotted Shim
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Product Type
Slotted Shims
Finish
Plain
Pack Size
Small Pack

Description

Slotted Shim,Slotted Shim,0.5 In. Thk,4 In. L, Slotted Shim Type Slotted Shim, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.5 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.