Zoro Homepage

Slotted Shim A-2 x 2" x 0.125", Pk5

  • Mfr # MSA125-5

  • Zoro # G2837423


product price: $18.39
/pk 5, $3.68/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.125 in
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA125-5
Zoro #
G2837423
UPC #
794234105517
Country of Origin
United States

Dimensions

Shim Thickness
0.125 in
Shim Trade Size
A
Width Tolerance
+/-0.015 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Slot Width
5/8 in
Slot Depth
1 9/32 in
Size
A-2"x2"
Width
2"
Length
2"
Tab Height
1/2 in
Thickness (In.)
0.125
Tab Width
1 in
Thickness (mm)
3.175
Bolt Size
1/2 in
Thickness
0.125 in
Trade Size
A
Minimum Bolt Size
1/2 in
Maximum Bolt Size
9/16 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.003 in
Type
with Tab
Rockwell Hardness
RB 80-90
Application
Used for Spacing
Temper
Soft (Annealed)
Item
Slotted Shim,Tabbed,0.125" Thk,2" L,PK5
Shim Temper
Soft (Annealed)
Resists
Rust and Corrosion
Color
Silver
Material
Stainless Steel
Material Quality Standards
AMS 5513, ASTM-A-666
Product Type
Shim Replacement Packs
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Finish
Plain
Pack Size
Small Pack

Description

Slotted Shim,Tabbed,0.125 In. Thk,2 In. L,PK5, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.125 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.