Zoro Homepage

Slotted Shim Assortment E - 6 x 6", Pk52

  • Mfr # MSE6-FK

  • Zoro # G1161964


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Range (In.)
0.001 to 0.125
Number of Pieces
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE6-FK
Zoro #
G1161964
UPC #
-
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.125
Shim Trade Size
E
Width Tolerance
+/-0.015 in
Shim Width
6 in
Shim Length
6 in
Length Tolerance
+/- 0.015 in
Slot Width
2 in
Slot Depth
4 in
Tab Height
0 in
Tab Width
0 in
Length
6"
Bolt Size
1-5/8 in
Width
6'
Size
E-6"x6"
Thickness
0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in
Trade Size
E
Number of Sizes
13

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Number of Pieces
52
Thickness Tolerance
+0.001/+0.125 in
Includes
(4) 0.001 in Thickness, (4) 0.002 in Thickness, (4) 0.003 in Thickness, (4) 0.004 in Thickness, (4) 0.005 in Thickness, (4) 0.010 in Thickness, (4) 0.015 in Thickness, (4) 0.020 in Thickness, (4) 0.025 in Thickness, (4) 0.050 in Thickness, (4) 0.075 in Thickness, (4) 0.100 in Thickness, (4) 0.125 in Thickness
Material
Stainless Steel
Item
Slotted Shim Assortment,Tabbed,52 pcs
Application
Leveling
Type
No Tab
Color
Gray
Temper
Full Hard, Soft (Annealed)
Material Grade/Class
18-8
Made in North America
Yes
Manufacturer Location
Made in USA*
Product Type
Slotted Shim With Tab Assortment
System of Measurement
Inch
Finish
Plain

Description

Slotted Shim Assortment,Tabbed,52 pcs, Slotted Shim Type Tabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 2 in, Slot Depth 4 in, Tab Height 0 in, Tab Width 0 in, Thickness Tolerance +0.001/+0.125 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.