Zoro Homepage

Slotted Shim B-3 x 3" x 0.100", Pk5

  • Mfr # MSB100-5

  • Zoro # G1604784


product price: $20.99
/pk 5, $4.20/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.1 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB100-5
Zoro #
G1604784
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.1 in
Shim Trade Size
B
Width Tolerance
+/-0.015 in
Shim Width
3 in
Shim Length
3 in
Length Tolerance
+/-0.015 in
Slot Width
7/8 in
Slot Depth
2 1/8 in
Tab Width
1 1/2 in
Thickness (mm)
2.540
Size
B-3"x3"
Thickness
0.1 in
Thickness (In.)
0.100
Length
3"
Bolt Size
5/8 in
Width
3"
Tab Height
5/8 in
Maximum Bolt Size
3/4 in
Trade Size
B
Minimum Bolt Size
5/8 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.002 in
Shim Temper
Soft (Annealed)
Rockwell Hardness
RB 80-90
Item
Slotted Shim,Tabbed,0.1" Thk,3" L,PK5
Color
Silver
Application
Used for Spacing
Material
Stainless Steel
Resists
Rust and Corrosion
Type
with Tab
Temper
Soft (Annealed)
Material Grade/Class
18-8
Finish
Plain
Product Type
Shim Replacement Packs
Pack Size
Small Pack
Material Quality Standards
AMS 5513, ASTM-A-666
Manufacturer Location
Made in USA*

Description

Slotted Shim,Tabbed,0.1 In. Thk,3 In. L,PK5, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.1 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.