Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim C-4 x 4" x 0.003", Pk20

  • Mfr # MSC003-20

  • Zoro # G0866817


product price: $33.99
/pk 20, $1.70/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.00015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSC003-20
Zoro #
G0866817
UPC #
794234105692
Country of Origin
United States

Dimensions

Shim Thickness
0.003 in
Shim Trade Size
C
Width Tolerance
+/-0.015 in
Shim Width
4 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
Slot Width
1 1/4 in
Slot Depth
2 3/4 in
Tab Height
3/4 in
Bolt Size
7/8 in
Thickness (mm)
0.076
Size
C-4"x4"
Length
4"
Width
4"
Thickness
0.003 in
Thickness (In.)
0.003
Tab Width
2 1/4 in
Maximum Bolt Size
1 1/8 in
Trade Size
C
Minimum Bolt Size
7/8 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.00015 in
Application
Used for Spacing
Type
with Tab
Resists
Rust and Corrosion
Shim Temper
Full Hard
Temper
Full Hard
Item
Slotted Shim,Tabbed,0.003" Thk,4" L,PK20
Color
Silver
Rockwell Hardness
RC 35-45
Material
Stainless Steel
Product Type
Shim Replacement Packs
Pack Size
Small Pack
Material Grade/Class
18-8
Finish
Plain
Material Quality Standards
AMS 5906, ASTM-A-666
Manufacturer Location
Made in USA*

Description

Slotted Shim,Tabbed,0.003 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.003 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.