Zoro Homepage

Slotted Shim C-4 x 4" x 0.005", Pk20

  • Mfr # MSC005-20

  • Zoro # G2745626


product price: $39.39
/pk 20, $1.97/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC005-20
Zoro #
G2745626
UPC #
794234105715
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Trade Size
C
Width Tolerance
+/-0.015 in
Shim Width
4 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
Slot Width
1 1/4 in
Slot Depth
2 3/4 in
Tab Height
3/4 in
Tab Width
2 1/4 in
Thickness
0.005 in
Length
4"
Width
4"
Size
C-4"x4"
Bolt Size
7/8 in
Thickness (mm)
0.127
Thickness (In.)
0.005
Maximum Bolt Size
1 1/8 in
Minimum Bolt Size
7/8 in
Trade Size
C

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.00025 in
Shim Temper
Full Hard
Item
Slotted Shim,Tabbed,0.005" Thk,4" L,PK20
Resists
Rust and Corrosion
Application
Used for Spacing
Rockwell Hardness
RC 35-45
Temper
Full Hard
Material
Stainless Steel
Type
with Tab
Color
Silver
Material Quality Standards
AMS 5906, ASTM-A-666
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Finish
Plain
Product Type
Shim Replacement Packs

Description

Slotted Shim,Tabbed,0.005 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.005 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.