Zoro Homepage

Slotted Shim C-4 x 4" x 0.015", Pk20

  • Mfr # MSC015-20

  • Zoro # G3294505


product price: $35.49
/pk 20, $1.77/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC015-20
Zoro #
G3294505
UPC #
794234105739
Country of Origin
United States

Dimensions

Shim Thickness
0.015 in
Shim Trade Size
C
Width Tolerance
+/-0.015 in
Shim Width
4 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
Slot Width
1 1/4 in
Slot Depth
2 3/4 in
Width
4"
Size
C-4"x4"
Thickness (mm)
0.381
Tab Height
3/4 in
Thickness
0.015 in
Bolt Size
7/8 in
Tab Width
2 1/4 in
Thickness (In.)
0.015
Length
4"
Minimum Bolt Size
7/8 in
Maximum Bolt Size
1 1/8 in
Trade Size
C

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Material
Stainless Steel
Rockwell Hardness
RC 35-45
Application
Used for Spacing
Item
Slotted Shim,Tabbed,0.015" Thk,4" L,PK20
Temper
Full Hard
Resists
Rust and Corrosion
Shim Temper
Full Hard
Type
with Tab
Color
Silver
Material Quality Standards
AMS 5906, ASTM-A-666
Material Grade/Class
18-8
Finish
Plain
Product Type
Shim Replacement Packs
Manufacturer Location
Made in USA*
Pack Size
Small Pack

Description

Slotted Shim,Tabbed,0.015 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.015 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.