Zoro Homepage

Slotted Shim D-5 x 5" x 0.002", Pk20

  • Mfr # MSD002-20

  • Zoro # G3441882


product price: $46.19
/pk 20, $2.31/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD002-20
Zoro #
G3441882
UPC #
794234105838
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Shim Trade Size
D
Width Tolerance
+/-0.015 in
Shim Width
5 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
Slot Width
1 5/8 in
Slot Depth
3 5/8 in
Bolt Size
1-1/4 in
Thickness
0.002 in
Tab Height
1 in
Thickness (mm)
0.051
Length
5"
Tab Width
2 1/2 in
Thickness (In.)
0.002
Width
5"
Size
D-5"x5"
Trade Size
D
Maximum Bolt Size
1 1/2 in
Minimum Bolt Size
1 1/4 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.0001 in
Color
Silver
Application
Used for Spacing
Temper
Full Hard
Resists
Rust and Corrosion
Item
Slotted Shim,Tabbed,0.002" Thk,5" L,PK20
Type
with Tab
Rockwell Hardness
RC 35-45
Shim Temper
Full Hard
Material
Stainless Steel
Pack Size
Small Pack
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Product Type
Shim Replacement Packs
Material Quality Standards
AMS 5906, ASTM-A-666
Finish
Plain

Description

Slotted Shim,Tabbed,0.002 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.002 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.0001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.