Zoro Homepage

Slotted Shim D-5 x 5" x 0.020", Pk20

  • Mfr # MSD020-20

  • Zoro # G1561917


product price: $62.69
/pk 20, $3.13/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD020-20
Zoro #
G1561917
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Shim Trade Size
D
Width Tolerance
+/-0.015 in
Shim Width
5 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
Slot Width
1 5/8 in
Slot Depth
3 5/8 in
Bolt Size
1-1/4 in
Size
D-5"x5"
Tab Height
1 in
Thickness (mm)
0.508
Length
5"
Tab Width
2 1/2 in
Width
5"
Thickness (In.)
0.020
Thickness
0.02 in
Maximum Bolt Size
1 1/2 in
Minimum Bolt Size
1 1/4 in
Trade Size
D

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Application
Used for Spacing
Color
Silver
Rockwell Hardness
RC 35-45
Temper
Full Hard
Type
with Tab
Item
Slotted Shim,Tabbed,0.02" Thk,5" L,PK20
Resists
Rust and Corrosion
Shim Temper
Full Hard
Material
Stainless Steel
Pack Size
Small Pack
Product Type
Shim Replacement Packs
Material Quality Standards
AMS 5906, ASTM-A-666
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Finish
Plain

Description

Slotted Shim,Tabbed,0.02 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.02 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.