Zoro Homepage

Slotted Shim D-5 x 5" x 0.075", Pk10

  • Mfr # MSD075-10

  • Zoro # G2964272


product price: $66.29
/pk 10, $6.63/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.075 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD075-10
Zoro #
G2964272
UPC #
794234105944
Country of Origin
United States

Dimensions

Shim Thickness
0.075 in
Shim Trade Size
D
Width Tolerance
+/-0.015 in
Shim Width
5 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
Slot Width
1 5/8 in
Slot Depth
3 5/8 in
Thickness (In.)
0.075
Bolt Size
1-1/4 in
Thickness
0.075 in
Width
5"
Thickness (mm)
1.905
Length
5"
Tab Width
2 1/2 in
Tab Height
1 in
Size
D-5"x5"
Maximum Bolt Size
1 1/2 in
Trade Size
D
Minimum Bolt Size
1 1/4 in

Description

Slotted Shim,Tabbed,0.075 In. Thk,5 In. L,PK10, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.075 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.