Zoro Homepage

Slotted Shim E-6 x 6" x 0.025", Pk20

  • Mfr # MSE025

  • Zoro # G1601914


product price: $112.99
/pk 20, $5.65/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.025 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE025
Zoro #
G1601914
UPC #
794234134081
Country of Origin
United States

Dimensions

Shim Thickness
0.025 in
Shim Trade Size
E
Width Tolerance
+/-0.015 in
Shim Width
6 in
Shim Length
6 in
Length Tolerance
+/-0.015 in
Slot Width
2 in
Slot Depth
4 in
Thickness (mm)
0.635
Size
E-6"x6"
Width
6"
Thickness
0.025 in
Length
6"
Bolt Size
1-5/8 in
Thickness (In.)
0.025
Maximum Bolt Size
1 7/8 in
Trade Size
E
Minimum Bolt Size
1 5/8 in

Details

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Resists
Rust and Corrosion
Shim Temper
Full Hard
Temper
Full Hard
Color
Silver
Item
Slotted Shim,Untabbed,0.025" Thk,PK20
Type
No Tab
Rockwell Hardness
RC 35-45
Application
Used for Spacing
Material
Stainless Steel
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Pack Size
Small Pack
Material Quality Standards
AMS 5906, ASTM-A-666
Product Type
Shim Replacement Packs

Description

Slotted Shim,Untabbed,0.025 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.025 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.