Zoro Homepage

Slotted Shim E-6 x 6" x 0.050", Pk10

  • Mfr # MSE050

  • Zoro # G1165963


product price: $82.89
/pk 10, $8.29/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.05 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE050
Zoro #
G1165963
UPC #
794234134098
Country of Origin
United States

Dimensions

Shim Thickness
0.05 in
Shim Trade Size
E
Width Tolerance
+/-0.015 in
Shim Width
6 in
Shim Length
6 in
Length Tolerance
+/-0.015 in
Slot Width
2 in
Slot Depth
4 in
Thickness (mm)
1.270
Size
E-6"x6"
Length
6"
Width
6"
Bolt Size
1-5/8 in
Thickness (In.)
0.050
Thickness
0.05 in
Trade Size
E
Minimum Bolt Size
1 5/8 in
Maximum Bolt Size
1 7/8 in

Details

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Color
Silver
Application
Used for Spacing
Shim Temper
Soft (Annealed)
Resists
Rust and Corrosion
Type
No Tab
Rockwell Hardness
RB 80-90
Temper
Soft (Annealed)
Item
Slotted Shim,Untabbed,0.05" Thk,PK10
Material
Stainless Steel
Pack Size
Small Pack
Material Quality Standards
AMS 5513, ASTM-A-666
Manufacturer Location
Made in USA*
Product Type
Shim Replacement Packs
Material Grade/Class
18-8
Finish
Plain

Description

Slotted Shim,Untabbed,0.05 In. Thk,PK10, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.05 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.