Zoro Homepage

Slotted Shim E-6 x 6" x 0.100", Pk5

  • Mfr # MSE100

  • Zoro # G1053367


product price: $93.19
/pk 5, $18.64/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.1 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE100
Zoro #
G1053367
UPC #
794234134111
Country of Origin
United States

Dimensions

Shim Thickness
0.1 in
Shim Trade Size
E
Width Tolerance
+/-0.015 in
Shim Width
6 in
Shim Length
6 in
Length Tolerance
+/-0.015 in
Slot Width
2 in
Slot Depth
4 in
Width
6"
Length
6"
Thickness (In.)
0.100
Size
E-6"x6"
Bolt Size
1-5/8 in
Thickness
0.1 in
Thickness (mm)
2.540
Trade Size
E
Minimum Bolt Size
1 5/8 in
Maximum Bolt Size
1 7/8 in

Details

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.002 in
Material
Stainless Steel
Color
Silver
Item
Slotted Shim,Untabbed,0.1" Thk,6" L,PK5
Temper
Soft (Annealed)
Resists
Rust and Corrosion
Application
Used for Spacing
Type
No Tab
Shim Temper
Soft (Annealed)
Rockwell Hardness
RB 80-90
Product Type
Shim Replacement Packs
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Finish
Plain
Material Quality Standards
AMS 5513, ASTM-A-666

Description

Slotted Shim,Untabbed,0.1 In. Thk,6 In. L,PK5, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.1 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.