Zoro Homepage

Slotted Shim H-8 x 8" x 0.004", Pk20

  • Mfr # MSH004

  • Zoro # G3453992


product price: $84.29
/pk 20, $4.21/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.004 in
Thickness Tolerance
+/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH004
Zoro #
G3453992
UPC #
794234134210
Country of Origin
United States

Dimensions

Shim Thickness
0.004 in
Shim Trade Size
H
Width Tolerance
+/-0.015 in
Shim Width
8 in
Shim Length
8 in
Length Tolerance
+/-0.015 in
Slot Width
2 1/2 in
Slot Depth
6 in
Thickness (In.)
0.004
Size
H-8"x8"
Thickness
0.004 in
Bolt Size
2 in
Width
8"
Thickness (mm)
0.102
Length
8"
Maximum Bolt Size
2 1/4 in
Trade Size
H
Minimum Bolt Size
2 in

Details

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.0002 in
Rockwell Hardness
RC 35-45
Type
No Tab
Item
Slotted Shim,Untabbed,0.004" Thk,PK20
Shim Temper
Full Hard
Application
Used for Spacing
Color
Silver
Material
Stainless Steel
Resists
Rust and Corrosion
Temper
Full Hard
Pack Size
Small Pack
Product Type
Shim Replacement Packs
Material Grade/Class
18-8
Material Quality Standards
AMS 5906, ASTM-A-666
Finish
Plain
Manufacturer Location
Made in USA*

Description

Slotted Shim,Untabbed,0.004 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.004 in, Slot Width 2 1/2 in, Slot Depth 6 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.