Zoro Homepage

Slotted Shim H-8 x 8" x 0.020", Pk20

  • Mfr # MSH020

  • Zoro # G3080664


product price: $132.99
/pk 20, $6.65/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH020
Zoro #
G3080664
UPC #
794234134258
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Shim Trade Size
H
Width Tolerance
+/-0.015 in
Shim Width
8 in
Shim Length
8 in
Length Tolerance
+/-0.015 in
Slot Width
2 1/2 in
Slot Depth
6 in
Length
8"
Thickness (In.)
0.020
Bolt Size
2 in
Size
H-8"x8"
Thickness
0.02 in
Width
8"
Thickness (mm)
0.508
Maximum Bolt Size
2 1/4 in
Trade Size
H
Minimum Bolt Size
2 in

Details

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
RC 35-45
Temper
Full Hard
Resists
Rust and Corrosion
Item
Slotted Shim,Untabbed,0.02" Thk,PK20
Shim Temper
Full Hard
Application
Used for Spacing
Type
No Tab
Color
Silver
Material
Stainless Steel
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Finish
Plain
Material Quality Standards
AMS 5906, ASTM-A-666
Material Grade/Class
18-8
Product Type
Shim Replacement Packs

Description

Slotted Shim,Untabbed,0.02 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.02 in, Slot Width 2 1/2 in, Slot Depth 6 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.