
Stainless Steel Shim Coil - .009" x 12" x 50"
Mfr # 009-12-50
Zoro # G304944823
product price:Â $257.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009-12-50
Zoro #
G304944823
UPC #
79423413031
Country of Origin
United States
Description
Stainless steel shim coil - .009" x 12" x 50" maudlin products 302/304 stainless steel shim coil are packaged individually and color coded with red labels describing thickness, width, length and material type. Sizes .001"-.009" are packaged in the small, white packages while size .010" and larger are packaged in the large brown boxes shown on the right. Quantity is 1 coil per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.