Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Cutting Plier Hard Wire, 140 mm

  • Mfr # 2999-140

  • Zoro # G816049269


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2999-140
Zoro #
G816049269
UPC #
5018695000651
Country of Origin
United Kingdom

Dimensions

Overall Length
5.5 in
Width
3.5 in

Details

Item
Diagonal Cutting Plier Hard Wire,140 mm
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles

Description

Diagonal Cutting Plier Hard Wire,140 mm


  • A high-leverage cutter for soft, hard wire. Designed with compound lever action that multiplies hand force by 18x to reduce effort when cutting. Soft plastic grips for added comfort.
  • High-leverage design cuts hard wire with minimal effort.
  • Cut piano and dental wire with ease.
  • Requires less effort than conventional pliers of the same size.
  • Easy to operate, regardless of your hand size.
  • Comfortable to use over long periods.
  • Built to last, with a robust construction and rust-resistant finish.
  • Compound-lever action multiplies hand force by 18x for less cutting effort.
  • Accurate cutting edges.
  • Induction-hardened jaws to HRC 64, precisely shaped for durability and accuracy.
  • Long-lasting return spring.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • Also commonly known as a side cutter, these diagonally cutters are versatile for use.
  • 5.5" (140 mm) length
  • 0.32" (8 mm) jaw opening
  • 0.32" (8 mm) jaw width
  • Cutting capacity: piano wire AWG 14 (1.6 mm diameter), hard wire AWG 12 (2.0 mm diameter), soft wire AWG 9 (3.0 mm diameter).
  • BS 3087-7:1996, ISO 5747:1995.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.