Zoro Homepage

Flat Nose Parallel Plier w/Comfort Grip

  • Mfr # 4877-125

  • Zoro # G016055183


product price: $59.19
/ea

Key Features

Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Width
3.5 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4877-125
Zoro #
G016055183
UPC #
5018695004550
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
5 in

Details

Material
PVC Grips over Zinc Plated Handles
Item
Flat Nose Parallel Plier w/Comfort Grip
Handle Color
Red

Description

Flat Nose Parallel Plier w/Comfort Grip


  • Adapted for delicate working, engineered with smooth parallel jaws for a firm grip without damaging softer materials and aesthetic surface finishes. Compact design for precision applications. Perfect for manipulating and straightening soft wire. Soft plastic grips for added comfort and spring return for easy handling of parts.
  • Ideal for holding, gripping and manipulating without damage.
  • Parallel jaws grip securely along their whole length.
  • Hold soft materials in a firm grip without marking.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-proof finish.
  • Jaws move in parallel throughout use.
  • Smooth jaws for that assured non-marking or damaging of the workpiece.
  • Wire can be threaded down throat of plier
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • A toolbox essential for use with soft metals and aesthetic surface finishes. Ideal for precision applications including design engineers, MRO, automotive and assembly technicians.
  • 5" (125 mm) length
  • 0.39" (10 mm) jaw opening
  • 0.25" (6.4 mm) jaw width
  • 1.18" (30 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.