
Flat Nose Parallel Plier w/Grips, 200 Mm
Mfr # 4866-200
Zoro # G616055194
product price: $83.25
/ea
Free Shipping & Returns
Key Features
Material
PVC Grips over Zinc Plated Handles
Overall Length
8 in
Width
3.5 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4866-200
Zoro #
G616055194
UPC #
5018695001948
Country of Origin
United Kingdom
Dimensions
Overall Length
8 in
Width
3.5 in
Details
Item
Flat Nose Parallel Plier w/Grips,200 Mm
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Description
Flat Nose Parallel Plier w/Grips,200 Mm
- Great for manipulating and straightening wire, with a v-slotted jaw. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastening. Soft plastic grips for added comfort.
- Multi-purpose tool, perfect for holding, gripping, manipulating
- Parallel jaws grip securely along their whole length.
- Hold square and hexagonal fastenings in a vice-like grip.
- Manipulate, straighten and remove kinks in wire.
- Comfortable to use over long periods.
- Built to last, with a robust construction and rust-resistant finish.
- Built to last, with a robust construction and rust-resistant finish.
- Jaws move in parallel throughout use.
- Serrated jaws for improved grip.
- V-slot to feed and hold wire and rod securely along jaw length.
- Wire can be threaded down throat of plier.
- Jaws case hardened to HRC 57 for durability.
- Zinc-plated handles with soft plastic grips for added comfort.
- An essential parallel plier, with rugged construction, ideal for automotive technicians, field and manufacturing maintenance engineers.
- 8" (200 mm) length
- 0.67" (17 mm) jaw opening
- 0.5" (12.5 mm) jaw width
- 1.57" (40 mm) useable jaw length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.