Zoro Homepage

Flat Nose Parallel Plier w/Spring/Grip

  • Mfr # 4867-200

  • Zoro # G916055177


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4867-200
Zoro #
G916055177
UPC #
5018695004482
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
8 in

Details

Item
Flat Nose Parallel Plier w/Spring/Grip
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red

Description

Flat Nose Parallel Plier w/Spring/Grip


  • Great for manipulating and straightening wire, with a v-slotted jaw. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastening. Soft plastic grips for added comfort and spring return for easy handling of parts.
  • Multi-purpose tool, perfect for holding, gripping, manipulating
  • Parallel jaws grip securely along their whole length.
  • Hold square and hexagonal fastenings in a vice-like grip.
  • Manipulate, straighten and remove kinks in wire.
  • Easier handling of parts due to return spring.
  • Comfortable to use over long periods.
  • Jaws move in parallel throughout use.
  • Serrated jaws for improved grip.
  • V-slot to feed and hold wire and rod securely along jaw length.
  • Wire can be threaded down throat of plier.
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • An essential parallel plier, with rugged construction, ideal for automotive technicians, field and manufacturing maintenance engineers.
  • 8" (200 mm) length
  • 0.67" (17 mm) jaw opening
  • 0.5" (12.5 mm) jaw width
  • 1.57" (40 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.