
Parallel Plier, Flat Nose w/Side Cutter
Mfr # 4960-125
Zoro # G216055181
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Material
PVC Grips over Zinc Plated Handles
Overall Length
5 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4960-125
Zoro #
G216055181
UPC #
5018695004659
Country of Origin
United Kingdom
Dimensions
Width
3.5 in
Overall Length
5 in
Details
Item
Parallel Plier,Flat Nose w/Side Cutter
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Description
Parallel Plier,Flat Nose w/Side Cutter
- Great for manipulating, straightening and cutting wire, with a v-slotted jaw and integrated cutter. Multiplies hand force by 23x for less cutting effort. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastenings. Compact size for precision applications and work in tight spaces. Soft plastic grips for added comfort.
- Multi-purpose tool, perfect for gripping, manipulating and cutting.
- Parallel jaws grip securely along their whole length.
- Hold square and hexagonal fastenings in a vice-like grip.
- Manipulate, straighten and remove kinks in wire.
- Cut both hard and soft wire with ease.
- Built to last, with a robust construction and rust-proof finish.
- Jaws move in parallel throughout use.
- Serrated jaws for improved grip.
- V-slot to feed and hold wire and rod securely along jaw length.
- Wire can be threaded down throat of plier.
- Multiplies hand force by 23x for less cutting effort.
- Precision-machined and hardened blades.
- Jaws and blades case hardened to HRC 57 for durability.
- Zinc-plated handles with soft plastic grips for added comfort.
- A toolbox essential, compact design with powerful lever action. Ideal for design engineers, maintenance, automotive and assembly technicians.
- 5" (125 mm) length
- 0.39" (10 mm) jaw opening
- 0.25" (6.4 mm) jaw width
- 1.18" (30 mm) useable jaw length
- BS 3087-7:1996, ISO 5747:1995.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.