Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Plier for Hard Wire, 160 mm

  • Mfr # 4950-160

  • Zoro # G816055185


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Handle Color
Metal
Length
6.5 in
Material
Zinc Plated Handles
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4950-160
Zoro #
G816055185
UPC #
5018695000644
Country of Origin
United Kingdom

Dimensions

Length
6.5 in
Width
3.5 in

Details

Handle Color
Metal
Item
Parallel Plier for Hard Wire,160 mm
Material
Zinc Plated Handles

Description

Parallel Plier for Hard Wire,160 mm


  • Great for manipulating, straightening and cutting wire, with a v-slotted jaw and integrated cutter. Multiplies hand force by 23x for less cutting effort. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastenings.
  • Multi-purpose tool, perfect for gripping, manipulating and cutting.
  • Parallel jaws grip securely along their whole length.
  • Hold square and hexagonal fastenings in a vice-like grip.
  • Manipulate, straighten and remove kinks in wire.
  • Cut both hard and soft wire with ease.
  • Built to last, with a robust construction and rust-resistant finish.
  • Jaws move in parallel throughout use.
  • Serrated jaws for improved grip.
  • V-slot to feed and hold wire and rod securely along jaw length.
  • Wire can be threaded down throat of plier.
  • Multiplies hand force by 23x for less cutting effort.
  • Precision-machined and hardened blades.
  • Jaws and blades case hardened to HRC 57 for durability.
  • Zinc-plated handles with detailing for added grip.
  • A toolbox essential, with rugged construction and powerful lever action. Ideal for maintenance technicians, automotive technicians & trade specialists.
  • 6.5" (160 mm) length
  • 0.55" (14 mm) jaw opening
  • 0.35" (9 mm) jaw width
  • 1.34" (34 mm) useable jaw length
  • Cutting capacity: piano wire AWG 12 (2.0 mm diameter), hard wire AWG 10 (2.5 mm diameter), soft wire AWG 6 (4.0 mm diameter).
  • BS 3087-7:1996, ISO 5747:1995.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.