Zoro Homepage

Parallel Plier, Mini Round Jaws 1 1/2 in

  • Mfr # 4777-140

  • Zoro # G916055191


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4777-140
Zoro #
G916055191
UPC #
5018695004642
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
5.5 in

Details

Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Item
Parallel Plier,Mini Round Jaws 1 1/2 in

Description

Parallel Plier,Mini Round Jaws 1-1/2 in


  • Compact parallel-action plier with a pair of conical jaws. The perfect tool for bending and shaping loops in wire or chain links. Ideal for working with small components. Fine, smooth jaws minimise surface marring on a workpiece. Spring return for easy handling of parts. Soft plastic grips for added comfort.
  • Ideal for bending and forming loops.
  • Make consistently sized loops of varying diameters.
  • Parallel jaws grip securely along their whole length.
  • Work without fear of marking or damaging your workpiece.
  • Return spring option for easier handling of parts.
  • Built to last, with a robust construction and rust-proof finish.
  • Tapered round jaws for bending, coiling and loop-making.
  • Jaws move in parallel throughout use.
  • Smooth jaws to prevent damage to workpiece.
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • This tool has been developed to provide a firm grip in the smallest spaces, ideal for engineers working with compact machinery.
  • 5.5" (140 mm) length
  • 0.39" (10 mm) jaw opening
  • 0.08" (2 mm) jaw tip diameter
  • 0.79" (20 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.