
Parallel Plier, Smooth Jaws, 160 Mm
Mfr # 4870-160
Zoro # G116055199
product price: $64.25
/eaKey Features
Width
3.5 in
Handle Color
Metal
Overall Length
6.5 in
Material
Zinc Plated Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4870-160
Zoro #
G116055199
UPC #
5018695000859
Country of Origin
United Kingdom
Dimensions
Width
3.5 in
Overall Length
6.5 in
Details
Item
Parallel Plier,Smooth Jaws,160 Mm
Handle Color
Metal
Material
Zinc Plated Handles
Description
Parallel Plier,Smooth Jaws,160 Mm
- Engineered with smooth parallel jaws for a firm grip without damaging softer materials and surface finishes. Perfect for manipulating or straightening soft wire.
- Ideal for holding, gripping and manipulating without damage.
- Parallel jaws grip securely along their whole length.
- Hold soft materials in a firm grip without marking.
- Manipulate, straighten and remove kinks in wire.
- Built to last, with a robust construction and rust-resistant finish.
- Jaws move in parallel throughout use.
- Smooth jaws in parallel throughout use.
- Wire can be threaded down throat of plier
- Jaws case hardened to HRC 57 for durability
- Zinc-plated handles with detailing for added grip.
- A workbench essential, for use with soft metals and other delicate materials. Ideal for MRO, plumbing and automotive applications.
- 6.5" (160 mm) length
- 0.55" (14 mm) jaw opening
- 0.35" (9 mm) jaw width
- 1.34" (34 mm) useable jaw length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.