Zoro Homepage

Parallel Plier, Soft Plastic Jaws, 125 mm

  • Mfr # 4893-125

  • Zoro # G316055203


product price: $70.89
/ea

Key Features

Length
5 in
Width
3.5 in
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4893-125
Zoro #
G316055203
UPC #
5018695004673
Country of Origin
United Kingdom

Dimensions

Length
5 in
Width
3.5 in

Details

Item
Parallel Plier,Soft Plastic Jaws,125 mm
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles

Description

Parallel Plier,Soft Plastic Jaws,125 mm


  • Compact parallel-action plier designed for precision applications with soft polyurethane jaws. Perfect for working with high-gloss aesthetic finishes and more delicate components. Soft plastic grips for added comfort.
  • Ideal for holding, gripping and manipulating without damage.
  • Parallel jaws grip securely along length of soft plastic inserts.
  • Work on coloured wire without damaging the finish
  • Manipulate, straighten and remove kinks in wire.
  • Easier handling of parts due to return spring.
  • Built to last, with a robust construction and rust-proof finish.
  • Jaws move in parallel throughout use.
  • Jaws fitted with soft polyurethane inserts.
  • Wire can be threaded down throat of plier.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • Prefect for use with soft materials and aesthetic surface finishes. Ideal for precision applications including design engineers, MRO, automotive and assembly technicians.
  • 5" (125 mm) length
  • 0.39" (10 mm) jaw opening
  • 0.25" (6.4 mm) jaw width
  • 1.18" (30 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.