Zoro Homepage

Parallel Plier, w/Mini Nose Round Jaws

  • Mfr # 4777-125

  • Zoro # G116055182


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4777-125
Zoro #
G116055182
UPC #
5018695004628
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
5 in

Details

Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Item
Parallel Plier,w/Mini Nose Round Jaws

Description

Parallel Plier,w/Mini Nose Round Jaws


  • Compact parallel-action plier with a pair of fine-tipped conical jaws. The perfect tool for bending and shaping loops in wire or chain links. Ideal for working with small components. Fine, smooth jaws minimise surface marring on a workpiece. Spring return for easy handling of parts. Soft plastic grips for added comfort.
  • Grip the smallest or most difficult to access items between fine nose jaws.
  • Use for bending and forming loops with soft metals.
  • Make consistently sized loops of varying diameters.
  • Parallel jaws grip securely along their whole length.
  • Work without fear of marking or damaging your workpiece.
  • Return spring option for easier handling of parts.
  • Round jaws taper to a super fine nose, just 1 mm diameter.
  • Jaws move in parallel throughout use.
  • Smooth jaws to prevent damage to workpiece.
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • This tool has been developed to provide a firm grip in the smallest spaces, ideal for engineers working with compact machinery.
  • 5" (125 mm) length
  • 0.39" (10 mm) jaw opening
  • 0.04" (1 mm) jaw tip diameter
  • 0.79" (20 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.